DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plug In Relay, 8 Pins, Square, 24VAC

OMRON| Zoro #: G0901013| Mfr #: LY1N-AC24

$10.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: D
Contact Form: SPDT
Coil Volts: 24VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0901013 Mfr #: LY1N-AC24
Socket Code: DContact Form: SPDT
Coil Volts: 24VACSocket: Mfr. No. PTF08A-E
Contact Material: Silver AlloyBase Type: Square
Standards: UL Listed, CSA Certified, CE Marked, VDE, SEVGreen Environmental Attribute: RoHS Compliant
Pins: 8Push To Test: Manual
Status Indicator: LEDContact Rating: 15A @ 110VAC/24VDC
Item: Plug-In RelayCountry of Origin (subject to change): Indonesia

Description

General Purpose Relay, Plug In, LED, Contact Form SPDT, Pins 8, Base Type Square, Socket G2310761, Number of Contacts 8, Contact Amp Rating 15 R, Contact Amp Rating 10 L, Contact Material Silver-Alloy, Coil Volts 24, Coil VA Rating 1.00 - 1.20, Hz 50/60, Height 1.42 In, Width 0.85 In, Standards UL, CSA, VDE, SEV, CE

Reviews