KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 24VAC

OMRON| Zoro #: G0498531| Mfr #: LY2N-AC24

$11.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0498531 Mfr #: LY2N-AC24
Push To Test: NoContact Material: Silver Alloy
Pins: 8Socket: Mfr. No. PTF08A-E
Base Type: SquareStatus Indicator: LED
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: General Purpose Relays, LED Indicator, Non-LatchingContact Form: DPDT
Contact Rating: 10A @ 120VAC/24VDCSocket Code: D
Coil Volts: 24VACStandards: UL508
Country of Origin (subject to change): Indonesia

Description

Plug In Relay, 8 Pins, Square Base Type, Contact Rating 10A @ 120VAC/24VDC, 24VAC Coil Volts, DPDT Contact Form, Socket Mfr. No. PTF08A-E, Contact Material Silver Alloy, LED Status Indicator, No Push To Test, Features General Purpose Relays, LED Indicator, Non-Latching, Standards UL508

Reviews