HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plug In Relay, 8 Pins, Square, 24VAC

OMRON| Zoro #: G1252097| Mfr #: LY2Z-AC24

$17.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts
Contact Form: DPDT
Coil Volts: 24VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1252097 Mfr #: LY2Z-AC24
Features: Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy ContactsContact Form: DPDT
Coil Volts: 24VACSocket: Mfr. No. PTF08A-E
Socket Code: DContact Material: Silver Alloy
Base Type: SquareStandards: UL Listed, CSA Certified, CE Marked, VDE, SEV
Green Environmental Attribute: RoHS CompliantPins: 8
Push To Test: ManualStatus Indicator: No
Contact Rating: 5A @ 110VAC/24VDCItem: Plug-In Relay
Country of Origin (subject to change): Japan

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 24VAC, Number of Pins - Relay 8, AC Contact Rating - Relay 5A @ 120V, DC Contact Rating - Relay 5A @ 24V, Number of Poles 2, Socket Mfr. No. PTF08A-E, Contact Material Silver Alloy, Status Indicator No, Push To Test Manual, Features Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts

Reviews