Omron
General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT
Mfr # MJN2C-AC24
Zoro # G1485757
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT MJN2C-DC24
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT MKS2PIAC24
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT MKS2PNDC12
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, SPDT LY1N-DC12
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT LY2N-AC24
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT MY2Z-DC12
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT MY2-DC24(S)
- OMRON Power PCB Relay G6B-1174P-FD-US-P6B DC24
- OMRON Slim Style Relays, 8.2 mA, 3.54 in Body H G2RV-ST700 AC230
- SCHNEIDER ELECTRIC Miniature plug-in relay, 10 A, 3 CO, 12, 12V DC Coil Volts, 3 C/O RXM3AB1JD
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT 8501RS42V20
- Omron Electrical Relays