Plug In Relay, 8 Pins, Square, 24VAC

OMRON| Zoro #: G0665655| Mfr #: MJN2C-N-AC24

$15.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: C
Contact Form: DPDT
Coil Volts: 24VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0665655 Mfr #: MJN2C-N-AC24
Socket Code: CContact Form: DPDT
Coil Volts: 24VACSocket: Mfr. No. PTF11PC
Contact Material: Silver AlloyBase Type: Square
Standards: UL listed, CSA certifiedGreen Environmental Attribute: RoHS Compliant
Pins: 8Push To Test: Manual
Status Indicator: LEDContact Rating: 10A @ 240VAC/28VDC
Item: Plug-In RelayCountry of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 24VAC, Number of Pins - Relay 8, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 2, Socket Mfr. No. PTF11PC, Contact Material Silver Alloy, Status Indicator LED, Push To Test Manual, Standards UL Listed, CSA Certified

Reviews