KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 24VAC

OMRON| Zoro #: G2213285| Mfr #: MY2-AC24(S)

$5.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Nickel
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2213285 Mfr #: MY2-AC24(S)
Push To Test: ManualContact Material: Silver Nickel
Pins: 8Socket: Mfr. No. PYF08A-E
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: DPDTContact Rating: 5A @ 250VAC/30VDC
Socket Code: KCoil Volts: 24VAC
Standards: UL508Country of Origin (subject to change): Japan

Description

Plug In Relay, 8 Pins, Square Base Type, Contact Rating 5A @ 250VAC/30VDC, 24VAC Coil Volts, DPDT Contact Form, Socket Mfr. No. PYF08A-E, Contact Material Silver Nickel, No Status Indicator, Manual Push To Test, Standards UL508

Reviews