BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Plug In Relay, 8 Pins, Square, 24VAC

OMRON| Zoro #: G1079531| Mfr #: MY2N-AC24(S)

$5.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: KContact Material: Silver NickelContact Rating: 5A @ 250VAC/30VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079531 Mfr #: MY2N-AC24(S)
Socket Code: KContact Material: Silver Nickel
Contact Rating: 5A @ 250VAC/30VDCPins: 8
Push To Test: ManualStandards: UL Listed, CSA Certified, CE Marked, VDE, SEV
Base Type: SquareStatus Indicator: LED
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: DPDTSocket: Mfr. No. PYF08A-E
Coil Volts: 24VACCountry of Origin (subject to change): Japan

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 24VAC, Number of Pins - Relay 8, AC Contact Rating - Relay 5A @ 240V, DC Contact Rating - Relay 5A @ 28V, Number of Poles 2, Socket Mfr. No. PYF08A-E, Contact Material Silver Nickel, Status Indicator LED, Push To Test Manual, Standards UL Listed, CSA Certified, CE Marked, VDE, SEV

Reviews