KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 24VDC

OMRON| Zoro #: G0314745| Mfr #: G2R-2-SN-DC24(S)

$14.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0314745 Mfr #: G2R-2-SN-DC24(S)
Push To Test: ManualContact Material: Silver Alloy
Pins: 8Socket: Mfr. No. P2RF-08-E
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: DPDTContact Rating: 5A @ 250VAC/30VDC
Socket Code: JCoil Volts: 24VDC
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): Malaysia

Description

General Purpose Relay, Plug In, LED, Contact Form DPDT, Pins 8, Base Type Square, Socket G3325244, Number of Contacts 8, Contact Amp Rating 5 R, Contact Amp Rating 2 L, Contact Material Silver-Alloy, Coil Volts 24VDC, Coil VA Rating 0.53, Hz 50/60, Height 1.40 In, Width 0.51 In, Standards UL, CSA, VDE

Reviews