Item - Relay
|
General Purpose Relay
|
Item
|
General Purpose Relay
|
Coil Volts
|
24V DC
|
AC Contact Rating - Relay
|
10A @ 120V
|
DC Contact Rating - Relay
|
10A @ 24V
|
Base Type - Plug In Relay
|
Square
|
Number of Pins - Relay
|
8
|
Contact Form - Relay
|
DPDT
|
Mounting - Relay
|
Plug In
|
Power Consumption - Relay
|
0.9 W
|
HP @ 120V
|
1/3 hp
|
Contact Material
|
Silver Alloy
|
Features
|
Led Indicator; Closed Type (Cover)
|
Standards
|
UL508, CSA Certified, TUV Certified, UL Listed
|
Contact Rating
|
10A @ 120VAC/24VDC
|
Contact Form
|
DPDT
|
Base Type
|
Square
|
Green Environmental Attribute
|
RoHS 2011/65/EU Compliant
|
HP @ 240V
|
Not Rated
|
Socket
|
Mfr. No. PTF08A-E
|
Socket Code
|
J
|
Pins
|
8
|
Push To Test
|
No
|
Status Indicator
|
LED Indicator
|
Electrical Operating Durability
|
500,000
|
Power Consumption
|
0.9 W
|
Push-To-Test Button
|
No Test Button
|
Coil Voltage Type
|
DC
|
Motor Rated
|
Yes
|
Resistance Properties
|
Shock-Resistant, Vibration-Resistant
|
Sealing
|
Enclosed
|
Environmental Protection
|
Enclosed
|
Compatible with Manufacturer Model Number
|
PT08, PT08-0, PT08QN, PTF08A, PTF08A-E
|
Electrical Connection Type
|
Tab
|
Dielectric Strength
|
1,000V AC Between Contacts of Same Polarity, 2,000V AC between Coil and Contacts, 2,000V AC between Contacts of Different Polarity
|
Maximum Switching Voltage
|
125V DC, 250V AC
|
Base Shape
|
Square
|
Push-To-Test Method
|
No Button
|
Insulation Resistance
|
100 megaohm
|
Socket Code Configurator
|
Socket / Square / 8 / 0.197 in
|
Number of Pins
|
8
|
Contact Rating (AC)
|
10 A @ 120V, 7.5 A @ 120V
|
Series
|
LY Series
|
Operating Current
|
10 A at 110V AC (Resistive Load), 10 A at 24V DC (Resistive Load), 5 A at 24V DC (Inductive Load), 7.5 A at 110V AC (Inductive Load)
|
Relay Mounting Style
|
Socket
|
Pin Shape
|
Flat
|
Minimum Operating Temperature
|
-13 Degrees F
|
Contact Rating (DC)
|
10 A @ 24V, 5 A @ 24V
|
Weight
|
1.41 oz
|
Coil Voltage
|
24V DC
|
Horsepower @ 120V AC
|
1/3 hp
|
Mechanical Operating Durability
|
100,000,000
|
Current Rating
|
10 A
|
Electrical Connection
|
Quick-Connect
|
Response Time
|
25 msec
|
Coil Resistance
|
650 ohm
|
Input Voltage
|
24V DC
|
Maximum Operating Temperature
|
104 Degrees F
|
Horsepower @ 240V AC
|
Not Rated
|
Mounting Style
|
Plug-In
|
Compatible Manufacturer Part Number
|
PT08, PT08-0, PT08QN, PTF08A, PTF08A-E
|
Operating Time
|
25 ms
|
Operating Temp. Range
|
-25 to 40°C (with no icing or condensation)
|
Switching Voltage
|
125 VDC (Resistive load), 250 VAC (Resistive load (cos phi = 1))
|
Switching Power
|
DC: 120 W (Inductive load (L/R = 7 ms)), AC: 1100 VA (Resistive load (cos phi = 1)), DC: 240 W (Resistive load), AC: 825 VA (Inductive load (cos phi = 0.4))
|
Compatible with Manufacturer Part Number
|
PT08, PT08-0, PT08QN, PTF08A, PTF08A-E
|
Compatible with Manufacturer Model Number [NEW]
|
PT08, PT08-0, PT08QN, PTF08A, PTF08A-E
|
Compatible Manufacturer Model Number
|
PT08, PT08-0, PT08QN, PTF08A, PTF08A-E
|