KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 24VDC

OMRON| Zoro #: G1575016| Mfr #: LY2Z-DC24

$16.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1575016 Mfr #: LY2Z-DC24
Push To Test: ManualContact Material: Silver Alloy
Pins: 8Socket: Mfr. No. PTF08A-E
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy ContactsContact Form: DPDT
Contact Rating: 5A @ 110VAC/24VDCSocket Code: D
Coil Volts: 24VDCStandards: UL Listed, CSA Certified, CE Marked, VDE, SEV
Country of Origin (subject to change): Japan

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 24VDC, Number of Pins - Relay 8, AC Contact Rating - Relay 5A @ 120V, DC Contact Rating - Relay 5A @ 24V, Number of Poles 2, Socket Mfr. No. PTF08A-E, Contact Material Silver Alloy, Status Indicator No, Push To Test Manual, Features Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts

Reviews