HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plug In Relay, 8 Pins, Square, 24VDC

OMRON| Zoro #: G0484206| Mfr #: MJN2C-N-DC24

$16.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: C
Contact Form: DPDT
Coil Volts: 24VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0484206 Mfr #: MJN2C-N-DC24
Socket Code: CContact Form: DPDT
Coil Volts: 24VDCSocket: Mfr. No. PTF11PC
Contact Material: Silver AlloyBase Type: Square
Standards: UL listed, CSA certifiedGreen Environmental Attribute: RoHS Compliant
Pins: 8Push To Test: Manual
Status Indicator: LEDContact Rating: 10A @ 240VAC/28VDC
Item: Plug-In RelayCountry of Origin (subject to change): China

Description

General Purpose Relay, Plug In, LED, Contact Form DPDT, Pins 8, Base Type Square, Socket G1402807, Number of Contacts 11, Contact Amp Rating 10 R, Contact Amp Rating 10 L, Contact Material Silver-Alloy, Coil Volts 24, Coil VA Rating 1.20, Hz 50/60, Height 1.91 In, Width 1.53 In, Standards UL, CSA

Reviews