BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Plug In Relay, 8 Pins, Square, 24VDC

OMRON| Zoro #: G0716667| Mfr #: MY2-DC24(S)

$4.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL508Base Type: SquareContact Rating: 5A @ 250VAC/30VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0716667 Mfr #: MY2-DC24(S)
Standards: UL508Base Type: Square
Contact Rating: 5A @ 250VAC/30VDCContact Form: DPDT
Socket Code: KCoil Volts: 24VDC
Push To Test: ManualContact Material: Silver Nickel
Pins: 8Status Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Socket: Mfr. No. PYF08A-ECountry of Origin (subject to change): Japan

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 24VDC, Number of Pins - Relay 8, AC Contact Rating - Relay 5A @ 240V, DC Contact Rating - Relay 5A @ 28V, Number of Poles 2, Socket Mfr. No. PYF08A-E, Contact Material Silver Nickel, Status Indicator No, Push To Test Manual, Standards UL508

Reviews