KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 24VDC

OMRON| Zoro #: G0782004| Mfr #: MY2Z-DC24

$14.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Nickel
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782004 Mfr #: MY2Z-DC24
Push To Test: ManualContact Material: Silver Nickel
Pins: 8Socket: Mfr. No. PYF08A-E
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: DPDTContact Rating: 5A @ 250VAC/30VDC
Socket Code: KCoil Volts: 24VDC
Standards: UL Listed, CSA Certified, CE Marked, VDE, SEVCountry of Origin (subject to change): Japan

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 24VDC, Number of Pins - Relay 8, AC Contact Rating - Relay 5A @ 240V, DC Contact Rating - Relay 5A @ 28V, Number of Poles 2, Socket Mfr. No. PYF08A-E, Contact Material Silver Nickel, Status Indicator No, Push To Test Manual, Standards UL Listed, CSA Certified, CE Marked, VDE, SEV

Reviews