HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Proximity Sensor, Inductive, 12mm, NPN, NC

OMRON| Zoro #: G1922365| Mfr #: E2F-X2E2

$76.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Proximity Sensing Method: Inductive
Length: 41mm
Proximity Sensor Operating Frequency: 1500 Hz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1922365 Mfr #: E2F-X2E2
Proximity Sensing Method: InductiveLength: 41mm
Proximity Sensor Operating Frequency: 1500 HzOperating Temp. Range: -13 Degrees to 158 Degrees F
Description/Special Features: LED IndicationProximity Sensor Electrical Connection: 2m Cable
Includes: Instruction ManualProximity Sensor Diameter: 12.0mm
Shielded / Unshielded: ShieldedStandards: CE Compliance
Proximity Sensor Power Requirement: 10 to 30VDCIP Rating: 68
Output Mode: NCNEMA Rating: 1, 3, 4, 6, 12, 13
Basic Proximity Sensor Case Material: PlasticMax. Current Load: 200mA
Item: Cylindrical Proximity SensorMax. Detecting Distance: 2.0mm
Case Material: ABSProximity Sensor Style: Cylindrical Proximity Sensor
Proximity Sensor Output Circuit Type: 3 Wire NPNCountry of Origin (subject to change): China

Description

Cylindrical Proximity Sensor, Inductive, 12.0mm, Proximity Sensor Power Requirement 10 to 30VDC, Shielded, Proximity Sensor Operating Frequency 1500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 2.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 1, 3, 4, 6, 12, 13, IP Rating 68, Case Material ABS, Length 41mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Description/Special Features LED Indication

Reviews