HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Proximity Sensor, Inductive, 18mm, NO

OMRON| Zoro #: G2356916| Mfr #: E2E2-X14MD1

$104.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Proximity Sensing Method: Inductive
Length: 41mm
Proximity Sensor Operating Frequency: 400 Hz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2356916 Mfr #: E2E2-X14MD1
Proximity Sensing Method: InductiveLength: 41mm
Proximity Sensor Operating Frequency: 400 HzOperating Temp. Range: -13 Degrees to 158 Degrees F
Description/Special Features: LED IndicationProximity Sensor Electrical Connection: 2m Cable
Includes: Instruction ManualProximity Sensor Diameter: 18.0mm
Shielded / Unshielded: UnshieldedStandards: CE Compliance
Proximity Sensor Power Requirement: 12 to 24VDCIP Rating: 67
Output Mode: NONEMA Rating: 4X
Basic Proximity Sensor Case Material: MetalMax. Current Load: 100mA
Item: Cylindrical Proximity SensorMax. Detecting Distance: 14.0mm
Case Material: Nickel Plated BrassProximity Sensor Style: Cylindrical Proximity Sensor
Proximity Sensor Output Circuit Type: 2 WireCountry of Origin (subject to change): China

Description

Cylindrical Proximity Sensor, Inductive, 18.0mm, Proximity Sensor Power Requirement 12 to 24VDC, Unshielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 14.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Nickel Plated Brass, Length 41mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA, Description/Special Features LED Indication

Reviews