KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Proximity Sensor, Inductive, 18mm, NO

OMRON| Zoro #: G0837252| Mfr #: E2E2-X7D1

$104.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Instruction Manual
Description/Special Features: LED Indication
IP Rating: 67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0837252 Mfr #: E2E2-X7D1
Includes: Instruction ManualDescription/Special Features: LED Indication
IP Rating: 67Proximity Sensor Operating Frequency: 500 Hz
NEMA Rating: 4XLength: 41mm
Proximity Sensor Electrical Connection: 2m CableProximity Sensor Diameter: 18.0mm
Operating Temp. Range: -13 Degrees to 158 Degrees FMax. Current Load: 100mA
Item: Cylindrical Proximity SensorProximity Sensor Output Circuit Type: 2 Wire
Shielded / Unshielded: ShieldedBasic Proximity Sensor Case Material: Metal
Case Material: Nickel Plated BrassProximity Sensing Method: Inductive
Max. Detecting Distance: 7.0mmProximity Sensor Style: Cylindrical Proximity Sensor
Proximity Sensor Power Requirement: 12 to 24VDCStandards: CE Compliance
Output Mode: NOCountry of Origin (subject to change): China

Description

Cylindrical Proximity Sensor, Inductive, 18.0mm, Proximity Sensor Power Requirement 12 to 24VDC, Shielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 7.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Nickel Plated Brass, Length 41mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA, Description/Special Features LED Indication

Reviews