KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Proximity Sensor, Inductive, 18mm, PNP, NO

OMRON| Zoro #: G0429807| Mfr #: E2E-X5F1-M1

$70.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Instruction Manual
Description/Special Features: LED Indication
IP Rating: 67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429807 Mfr #: E2E-X5F1-M1
Includes: Instruction ManualDescription/Special Features: LED Indication
IP Rating: 67Proximity Sensor Operating Frequency: 600 Hz
NEMA Rating: 1, 4, 6, 12, 13Length: 41mm
Proximity Sensor Electrical Connection: 4 Pin M12 ConnectorProximity Sensor Diameter: 18.0mm
Operating Temp. Range: -40 Degrees to 185 Degrees FMax. Current Load: 200mA
Item: Cylindrical Proximity SensorProximity Sensor Output Circuit Type: 3 Wire PNP
Shielded / Unshielded: ShieldedBasic Proximity Sensor Case Material: Metal
Case Material: Nickel Plated BrassProximity Sensing Method: Inductive
Max. Detecting Distance: 5.0mmProximity Sensor Style: Cylindrical Proximity Sensor
Proximity Sensor Power Requirement: 12 to 24VDCStandards: CE Compliance
Output Mode: NOCountry of Origin (subject to change): China

Description

Cylindrical Proximity Sensor, Inductive, 18.0mm, Proximity Sensor Power Requirement 12 to 24VDC, Shielded, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 5.0mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 1, 4, 6, 12, 13, IP Rating 67, Case Material Nickel Plated Brass, Length 41mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 200mA

Reviews