BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Proximity Sensor, Inductive, 30mm, NO

OMRON| Zoro #: G1947224| Mfr #: E2E2-X20MD1

$108.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Detecting Distance: 20.0mmOutput Mode: NOMax. Current Load: 100mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1947224 Mfr #: E2E2-X20MD1
Max. Detecting Distance: 20.0mmOutput Mode: NO
Max. Current Load: 100mAStandards: CE Compliance
Shielded / Unshielded: UnshieldedItem: Cylindrical Proximity Sensor
Proximity Sensor Style: Cylindrical Proximity SensorBasic Proximity Sensor Case Material: Metal
Includes: Instruction ManualProximity Sensor Output Circuit Type: 2 Wire
Case Material: Nickel Plated BrassProximity Sensor Diameter: 30.0mm
Proximity Sensor Electrical Connection: 2m CableNEMA Rating: 1, 4, 6, 12, 13
Operating Temp. Range: -13 Degrees to 158 Degrees FLength: 41mm
IP Rating: 67Description/Special Features: LED Indication, Circuit Protect
Proximity Sensor Power Requirement: 12 to 24VDCProximity Sensor Operating Frequency: 100 Hz
Proximity Sensing Method: InductiveCountry of Origin (subject to change): China

Description

Cylindrical Proximity Sensor, Inductive, 30.0mm, Proximity Sensor Power Requirement 12 to 24VDC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 20.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 4, 6, 12, 13, IP Rating 67, Case Material Nickel Plated Brass, Length 41mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Reviews