KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Proximity Sensor, Inductive, 30mm, NPN, NC

OMRON| Zoro #: G2229263| Mfr #: E2E-X10E2

$83.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Instruction Manual
Description/Special Features: LED Indication
IP Rating: 67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2229263 Mfr #: E2E-X10E2
Includes: Instruction ManualDescription/Special Features: LED Indication
IP Rating: 67Proximity Sensor Operating Frequency: 400 Hz
NEMA Rating: 1, 4, 6, 12, 13Length: 41mm
Proximity Sensor Electrical Connection: 2m CableProximity Sensor Diameter: 30.0mm
Operating Temp. Range: -40 Degrees to 185 Degrees FMax. Current Load: 200mA
Item: Cylindrical Proximity SensorProximity Sensor Output Circuit Type: 3 Wire NPN
Shielded / Unshielded: ShieldedBasic Proximity Sensor Case Material: Metal
Case Material: Nickel Plated BrassProximity Sensing Method: Inductive
Max. Detecting Distance: 10.0mmProximity Sensor Style: Cylindrical Proximity Sensor
Proximity Sensor Power Requirement: 12 to 24VDCStandards: CE Compliance
Output Mode: NCCountry of Origin (subject to change): China

Description

Cylindrical Proximity Sensor, Inductive, 30.0mm, Proximity Sensor Power Requirement 12 to 24VDC, Shielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 10.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NC, NEMA Rating 1, 4, 6, 12, 13, IP Rating 67, Case Material Nickel Plated Brass, Length 41mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 200mA

Reviews