Proximity Sensor, Inductive, 30mm, NPN, NO

OMRON| Zoro #: G1561716| Mfr #: E2E2-X18MC1-M1

$100.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Instruction Manual
Description/Special Features: LED Indication, Circuit Protect
IP Rating: 67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1561716 Mfr #: E2E2-X18MC1-M1
Includes: Instruction ManualDescription/Special Features: LED Indication, Circuit Protect
IP Rating: 67Proximity Sensor Operating Frequency: 100 Hz
NEMA Rating: 1, 4, 6, 12, 13Length: 41mm
Proximity Sensor Electrical Connection: 4 Pin M12 ConnectorProximity Sensor Diameter: 30.0mm
Operating Temp. Range: -40 Degrees to 185 Degrees FMax. Current Load: 200mA
Item: Cylindrical Proximity SensorProximity Sensor Output Circuit Type: 3 Wire NPN
Shielded / Unshielded: UnshieldedBasic Proximity Sensor Case Material: Metal
Case Material: Nickel Plated BrassProximity Sensing Method: Inductive
Max. Detecting Distance: 18.0mmProximity Sensor Style: Cylindrical Proximity Sensor
Proximity Sensor Power Requirement: 12 to 24VDCStandards: CE Compliance
Output Mode: NOCountry of Origin (subject to change): China

Description

Cylindrical Proximity Sensor, Inductive, 30.0mm, Proximity Sensor Power Requirement 12 to 24VDC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 18.0mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, NEMA Rating 1, 4, 6, 12, 13, IP Rating 67, Case Material Nickel Plated Brass, Length 41mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 200mA

Reviews