KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Proximity Sensor, Inductive, 8mm, NO

OMRON| Zoro #: G0674493| Mfr #: E2E-X1R5Y1

$82.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Instruction Manual
Description/Special Features: LED Indication
IP Rating: 67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0674493 Mfr #: E2E-X1R5Y1
Includes: Instruction ManualDescription/Special Features: LED Indication
IP Rating: 67Proximity Sensor Operating Frequency: 25 Hz
NEMA Rating: 1, 3, 4, 6, 12, 13Length: 41mm
Proximity Sensor Electrical Connection: 2m CableProximity Sensor Diameter: 8.0mm
Operating Temp. Range: -13 Degrees to 158 Degrees FMax. Current Load: 100mA
Item: Cylindrical Proximity SensorProximity Sensor Output Circuit Type: 2 Wire
Shielded / Unshielded: ShieldedBasic Proximity Sensor Case Material: Metal
Case Material: Stainless SteelProximity Sensing Method: Inductive
Max. Detecting Distance: 1.5mmProximity Sensor Style: Cylindrical Proximity Sensor
Proximity Sensor Power Requirement: 24 to 240VACStandards: CE Compliance
Output Mode: NOCountry of Origin (subject to change): China

Description

Cylindrical Proximity Sensor, Inductive, 8.0mm, Proximity Sensor Power Requirement 24 to 240VAC, Shielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 1.5mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 3, 4, 6, 12, 13, IP Rating 67, Case Material Stainless Steel, Length 41mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Reviews