KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rctngulr Proxmity Sensr, Indctv, NO, Unshld

OMRON| Zoro #: G0577516| Mfr #: TL-W5MC1

$55.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Proximity Sensor Output Circuit Type: 3 Wire NPN
IP Rating: 67
Proximity Sensor Electrical Connection: 2m Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0577516 Mfr #: TL-W5MC1
Proximity Sensor Output Circuit Type: 3 Wire NPNIP Rating: 67
Proximity Sensor Electrical Connection: 2m CableWidth: 18mm
Operating Temp. Range: -13 Degrees to 158 Degrees FDepth: 10mm
Output Mode: NOBasic Proximity Sensor Case Material: Plastic
Case Material: PlasticMax. Detecting Distance: 5.0mm
Description/Special Features: Red Detection Indicator, Reverse Polarity Protection, Surge SuppressorLength: 31mm
Proximity Sensing Method: InductiveItem: Rectangular Proximity Sensor
Standards: CE ComplianceProximity Sensor Style: Rectangular Proximity Sensor
Shielded / Unshielded: UnshieldedMax. Current Load: 100mA
Proximity Sensor Power Requirement: 10 to 30VDCCountry of Origin (subject to change): China

Description

Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 10 to 30VDC, Unshielded, Proximity Sensor Operating Frequency 500 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 5.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Plastic, Length 31mm, Width 18mm, Depth 10mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Reviews