Rectngulr Proxmity Sensor, Indctiv, 2 Wire

OMRON| Zoro #: G0731884| Mfr #: E2Q2-N15Y4-51

$185.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Proximity Sensor Style: Rectangular Proximity Sensor
Item: Rectangular Proximity Sensor
Proximity Sensor Power Requirement: 90 to 140VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731884 Mfr #: E2Q2-N15Y4-51
Proximity Sensor Style: Rectangular Proximity SensorItem: Rectangular Proximity Sensor
Proximity Sensor Power Requirement: 90 to 140VACOutput Mode: NO/NC
Case Material: PBTOperating Temp. Range: -13 Degrees to 158 Degrees F
Shielded / Unshielded: ShieldedDescription/Special Features: Yellow LED Operating Indicator
Proximity Sensing Method: InductiveProximity Sensor Output Circuit Type: 2 Wire
Basic Proximity Sensor Case Material: PlasticIP Rating: 67
Length: 118mmDepth: 40mm
Standards: UL listed, CSA certifiedMax. Current Load: 500mA
Width: 40mmProximity Sensor Electrical Connection: Screw Clamp Terminal
Max. Detecting Distance: 15.0mmCountry of Origin (subject to change): Germany

Description

Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 90 to 140VAC, Shielded, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 15.0mm, Proximity Sensor Electrical Connection Screw Clamp Terminal, Output Mode NO/NC, IP Rating 67, Case Material PBT, Length 118mm, Width 40mm, Depth 40mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA, Description/Special Features Yellow LED Operating Indicator, Standards UL Listed, CSA Certified

Reviews