BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Relay, 11Pin, 3PDT, 10A, 120VAC

OMRON| Zoro #: G1270647| Mfr #: LY3F-AC120

$12.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
HP @ 240V: 1/2Standards: UL Listed, CSA Certified, CE Marked, VDE, SEVHP @ 120V: 1/10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1270647 Mfr #: LY3F-AC120
HP @ 240V: 1/2Standards: UL Listed, CSA Certified, CE Marked, VDE, SEV
HP @ 120V: 1/10Mounting: Top
Contact Form: 3PDTContact Material: Silver Alloy
Contact Rating: 10A @ 110VAC/24VDCItem: Flange Mount Relay
Push To Test: ManualFeatures: Arc Barrier Equipped, High Dielectric Strength (2,000 VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts, Choose Models With Single or Bifurcated Contacts, Led Indicator, Diode Surge Suppression, Push-To-Test Button, or Rc Circuit.
Pins: 11Coil Volts: 120VAC
Status Indicator: NoCountry of Origin (subject to change): Indonesia

Description

Flange Mount Relay, Flange Location Top, Coil Volts 120VAC, Contact Form - Relay 3PDT, Number of Pins - Relay 11, AC Contact Rating - Relay 10A @ 120V, DC Contact Rating - Relay 10A @ 24V, HP @ 120V 1/10, Number of Poles 3, HP @ 240V 1/2, Contact Material Silver Alloy, Status Indicator No, Push To Test Manual, Coil VA Rating 1.6 to 2

Reviews