KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Relay, 14Pin, 4PDT, 10A, 24VAC

OMRON| Zoro #: G2152744| Mfr #: LY4F-AC24

$19.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2152744 Mfr #: LY4F-AC24
Push To Test: ManualContact Material: Silver Alloy
Pins: 14Mounting: Top
HP @ 120V: 1/10Status Indicator: No
Features: Arc Barrier Equipped, High Dielectric Strength (2,000 VAC), Long Dependable Service Life Assured by Ag-Alloy Contacts Choose Models with Single or Bifurcated Contacts, LED Indicator, Diode Surge Suppression, Push-to-Test Button, or RC CircuitHP @ 240V: 1/2
Contact Form: 4PDTContact Rating: 10A @ 110VAC/24VDC
Coil Volts: 24VACStandards: UL Listed, CSA Certified, CE Marked, VDE, SEV
Country of Origin (subject to change): Indonesia

Description

Relay, Mounting Top Flange, Pins 14, Contact Form 4PDT, Contact Amp Rating (Resistive) 10, Contact Amp Rating (Inductive) 7.5, HP @ 120V 1/10, HP @ 240V 1/2, Coil Volts 24VAC, Contact Material Silver Alloy, Status Indicator LED, Push To Test Yes, Features Arc Barrier Equipped, High Dielectric Strength (2,000 VAC), Long Dependable Service Life Assured by Ag-Alloy Contacts Choose Models with Single or Bifurcated Contacts, LED Indicator, Diode Surge Suppression, Push-to-Test Button, or RC Circuit

Reviews