Omron

Relay, 14Pin, 4PDT, 5A, 12VDC (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Item - Relay: Flange Mount Relay
  • Coil Volts: 12V DC
  • AC Contact Rating - Relay: 3A @ 240V
  • DC Contact Rating - Relay: 3A @ 24V
  • Number of Pins - Relay: 14
  • Contact Form - Relay: 4PDT
  • Mounting - Relay: Top Flange
  • Power Consumption - Relay: 0.9 W
See all product information
This Product is Discontinued
Shop for all Flange Mount Relays
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents