KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Relay, 8Pin, DPDT, 10A, 24VDC

OMRON| Zoro #: G0946407| Mfr #: MY2F-DC24

$7.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Material: Silver Nickel
Pins: 8
Mounting: Top
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0946407 Mfr #: MY2F-DC24
Contact Material: Silver NickelPins: 8
Mounting: TopHP @ 120V: 1/6
Status Indicator: NoFeatures: General Purpose Relays, Standard, Unsealed
HP @ 240V: 1/6Contact Form: DPDT
Contact Rating: 5A @ 220VAC/24VDCCoil Volts: 24VDC
Standards: UL Listed, CSA Certified, CE Marked, VDE, SEVCountry of Origin (subject to change): China

Description

General Purpose Relay, Flange, Top Mount, Contact Form DPDT, Pins 8, Base Type Square, Contact Amp Rating 5 R, Contact Amp Rating 2 L, Contact Material Silver-Nickel, Coil Volts 24, Coil VA Rating 0.90, Hz 50/60, Height 1.66 In, Width 0.89 In, Standards UL, CSA, VDE, SEV, CE

Reviews