October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Relay Socket, Finger Safe, Square, 8 Pin, 7A

  • Zoro #: G3094296
  • Mfr #: PYF08A-E

$5.77

Details
  • Item - Relay: Relay Socket
  • Length: 3.09"
  • Socket Type: Finger Safe
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Omron #PYF08A-E Specifications

  • Zoro #: G3094296
  • Mfr #: PYF08A-E
Item - Relay: Relay Socket Length: 3.09"
Socket Type: Finger Safe Item: Relay Socket
Number of Pins: 8 Mounting: DIN Rail/Surface
Socket Type - Relay: Elevator, Finger Safe Mounting - Relay: DIN Rail, Surface
Width: 1.45" Contact Rating - Relay Socket: 7A @ 250VAC
Number of Pins - Relay: 8 Base Style - Relay Socket: Square
Depth - Relay Socket: 2.99" Color: Black
Width - Relay Socket: 0.91" Contact Rating: 7A @ 250VAC
Terminals: Screw Height - Relay Socket: 1.22"
Electrical Connection - Relay Socket: Screw Contact Form - Relay Socket: DPDT
Voltage: 250VAC Socket Code: K
Socket Style: Square Status Indicator: None
Depth: 1.18" Country of Origin (subject to change): China

Description

Correlating relay sockets include multiple features for ease-of-use and can be DIN rail, panel or PCB mounted. Omron Relay Socket include characteristics like: Width: 1.45", Number Of Pins: 8, Depth: 1.18".

Reviews of Omron #PYF08A-E