Omron
DC Power Supply, 12VDC, 2.5A, 50/60Hz
Mfr # S8VK-G03012
Zoro # G8550814
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240 V AC
- Phase - Electrical Single
- Output Voltage 12V DC
- Power Rating 30W
- Output Amps 2.5
Explore More Products
- OMRON DC Power Supply, 5VDC, 3A, 50/60Hz S8VK-G01505
- OMRON DC Power Supply, 24VDC, 10A, 50/60Hz S8VK-G24024
- OMRON DC Power Supply, 100 to 240VAC S8FSG03024CD
- OMRON DC Power Supply, 100 to 240VAC S8FSG10024CD
- OMRON DC Power Supply, 24VDC, 2.5A, 50/60Hz S8VS-06024A
- OMRON DC Power Supply, 24VDC, 7.5A, 50/60Hz S8VS-18024A
- OMRON 100240VAc 22A Amp 24VDC Ac To Dc Power Supply, S8VM05024C S8VM-05024C
- OMRON Din Rail Adapter For G9Ea P9EA2000R
- OMRON DC Power Supply, 100 to 240VAC S8FSG05012CD
- ANTAIRA 100 Watt Series / 24 VDC / 4.0 Amps Industrial Slim Single Output DIN Rail Power Supply MDR-100-24
- FUNCTIONAL DEVICES-RIB Linear DC Powr Suppl, 120Vac to 1.5-28Vdc PSM19A24DAS
- Omron Power Systems