SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Snap Swch, 10A, SPDT, Panel Mt Roller Plngr

OMRON| Zoro #: G1531704| Mfr #: X-10GQ22-B

$17.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminal Type: ScrewMax. Pretravel: 0.035"Series: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1531704 Mfr #: X-10GQ22-B
Terminal Type: ScrewMax. Pretravel: 0.035"
Series: XType of Actuator: Panel Mount Roller Plunger
Housing Material: PhenolicActuator Length: 1.35"
Differential Travel: 0.007"Length: 1.94"
Depth: 0.69"Contact Form: SPDT
Standards: UL/ CSA/ LLOYD/ SEV/ IEC 1058-1Item:
Operating Temp. Range: -13 Degrees to 176 Degrees FHeight: 1.01"
Voltage Rating: 125VDCMounting Dimension: 1.00" Centers
Release Force: 4.02 oz.Over Travel: 0.140"
Current Rating: 10AOperating Force: 18.00 oz.
Country of Origin (subject to change): Japan

Description

Industrial Snap Switch, Series X, Type of Actuator Panel Mount Roller Plunger, 1.35 In. Actuator Length, Contact Form SPDT, Current Rating 10A, Voltage Rating 125VDC, Terminal Type Screw, Operating Force 18.00 oz., Max. Pretravel 0.035 In., Release Force 4.02 oz., Differential Travel 0.007 In., Over Travel 0.140 In., Length 1.94 In., Height 1.01 In., Depth 0.69 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 176 Degrees F, Housing Material Phenolic

Reviews