HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Snap Swch, 10A, SPDT, Panel Mt Roller Plngr

OMRON| Zoro #: G1768627| Mfr #: X-10GQ22

$21.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: X
Depth: 0.69"
Voltage Rating: 125VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1768627 Mfr #: X-10GQ22
Series: XDepth: 0.69"
Voltage Rating: 125VDCOperating Temp. Range: -13 Degrees to 176 Degrees F
Housing Material: PhenolicMax. Pretravel: 0.035"
Differential Travel: 0.007"Contact Form: SPDT
Mounting Dimension: 1.00" CentersRelease Force: 4.02 oz.
Current Rating: 10AOver Travel: 0.140"
Standards: UL/ CSA/ LLOYD/ SEV/ IEC 1058-1Type of Actuator: Panel Mount Cross Roller Plunger
Operating Force: 18.00 oz.Length: 1.94"
Actuator Length: 1.35"Terminal Type: Solder
Height: 0.89"Item: Industrial Snap Action Switch
Country of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger, DC Contact Rating - Snap Action Switch 10A @ 120V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 0.89 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.69 In., Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series X

Reviews