BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Snap Swch, 10A, SPDT, Short Spring Plunger

OMRON| Zoro #: G0962796| Mfr #: X-10GD-B

$19.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: XCurrent Rating: 10AVoltage Rating: 125VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962796 Mfr #: X-10GD-B
Series: XCurrent Rating: 10A
Voltage Rating: 125VDCOperating Force: 18.00 oz.
Height: 0.95"Actuator Length: 0.28"
Standards: UL/ CSA/ LLOYD/ SEV/ IEC 1058-1Over Travel: 0.060"
Item: Industrial Snap Action SwitchType of Actuator: Short Spring Plunger
Terminal Type: ScrewLength: 1.94"
Release Force: 4.02 oz.Housing Material: Phenolic
Max. Pretravel: 0.035"Contact Form: SPDT
Differential Travel: 0.007"Mounting Dimension: 1.00" Centers
Operating Temp. Range: -13 Degrees to 176 Degrees FDepth: 0.69"
Country of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Plunger, Short, DC Contact Rating - Snap Action Switch 10A @ 120V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 0.95 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.69 In., Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series X

Reviews