BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Snap Swch, 15A, SPDT, Hinge Lever, Low Force

OMRON| Zoro #: G1073755| Mfr #: Z-15GW4-B7-K

$10.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: ZCurrent Rating: 15aVoltage Rating: 480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1073755 Mfr #: Z-15GW4-B7-K
Series: ZCurrent Rating: 15a
Voltage Rating: 480VACOperating Force: 0.99 oz.
Height: 1.16"Actuator Length: 2.50"
Item: Industrial Snap Action SwitchType of Actuator: Hinge Lever
Terminal Type: ScrewLength: 1.94"
Release Force: 0.12 oz.Housing Material: Phenolic
Max. Pretravel: 0.394"Contact Form: SPDT
Differential Travel: 0.050"Mounting Dimension: 1.03" Centers
Operating Temp. Range: -25 Degrees to 80 Degrees CDepth: 0.69"
Over Travel: 0.220"Country of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 15A @ 480V, DC Contact Rating - Snap Action Switch 15A @ 14V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.50 In., Height - Snap Action Switch 1.16 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.69 In., Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.03 In. Centers, Series Z

Reviews