Snap Swch, 15A, SPDT, Hinge Lever, Low Force

OMRON| Zoro #: G1168237| Mfr #: Z-15GW4

$10.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Z
Depth: 0.69"
Voltage Rating: 125/250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1168237 Mfr #: Z-15GW4
Series: ZDepth: 0.69"
Voltage Rating: 125/250VACOperating Temp. Range: -13 Degrees to 176 Degrees F
Housing Material: PhenolicMax. Pretravel: 0.394"
Differential Travel: 0.050"Contact Form: SPDT
Mounting Dimension: 1.00" CentersRelease Force: 0.12 oz.
Current Rating: 15aOver Travel: 0.221"
Standards: UL/ CSA/ EN 61058-1Type of Actuator: Hinge Lever
Operating Force: 0.99 oz.Length: 1.94"
Actuator Length: 2.50"Terminal Type: Solder
Height: 1.05"Item:
Country of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 15A @ 480V, DC Contact Rating - Snap Action Switch 15A @ 14V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.50 In., Height - Snap Action Switch 1.05 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.69 In., Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series Z

Reviews