SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Snap Swch, 15A, SPDT, Short Spring Plunger

OMRON| Zoro #: G0569143| Mfr #: Z-15GD55-B7-K

$14.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: ZCurrent Rating: 15aVoltage Rating: 480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0569143 Mfr #: Z-15GD55-B7-K
Series: ZCurrent Rating: 15a
Voltage Rating: 480VACOperating Force: 19.1 oz.
Actuator Length: Not ApplicableOver Travel: 0.063"
Item: Industrial Snap Action SwitchType of Actuator: Short Spring Plunger
Terminal Type: ScrewRelease Force: 4.00 oz.
Housing Material: PhenolicMax. Pretravel: 0.071"
Contact Form: SPDTDifferential Travel: 0.002"
Mounting Dimension: 1.03" CentersOperating Temp. Range: -25 Degrees to 80 Degrees C
Country of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Plunger, Short, AC Contact Rating - Snap Action Switch 15A @ 480V, DC Contact Rating - Snap Action Switch 15A @ 14V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.03 In. Centers, Series Z

Reviews