BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Snap Swch, 15A, SPDT, Short Spring Plunger

OMRON| Zoro #: G2236622| Mfr #: Z-15GD55

$10.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: ZCurrent Rating: 15aVoltage Rating: 125/250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2236622 Mfr #: Z-15GD55
Series: ZCurrent Rating: 15a
Voltage Rating: 125/250VACOperating Force: 19.10 oz.
Height: 0.84"Actuator Length: 0.27"
Standards: UL/ CSA/ EN 61058-1Over Travel: 0.063"
Item: Type of Actuator: Short Spring Plunger
Terminal Type: SolderLength: 1.94"
Release Force: 4.02 oz.Housing Material: Phenolic
Max. Pretravel: 0.071"Contact Form: SPDT
Differential Travel: 0.002"Mounting Dimension: 1.00" Centers
Operating Temp. Range: 5 Degrees to 176 Degrees FDepth: 0.69"
Country of Origin (subject to change): Japan

Description

Industrial Snap Switch, Series Z, Type of Actuator Short Spring Plunger, 0.27 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250VAC, Terminal Type Solder, Operating Force 19.10 oz., Max. Pretravel 0.071 In., Release Force 4.02 oz., Differential Travel 0.002 In., Over Travel 0.063 In., Length 1.94 In., Height 0.84 In., Depth 0.69 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range 5 Degrees to 176 Degrees F, Housing Material Phenolic

Reviews