Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Snap Swch, 20A, SPDT, Short Spring Plunger
  • Zoro #: G0271957
  • Mfr #: A-20GD-B7-K
$18.14
  • DC Contact Rating - Snap Action Switch: 20A @ 14V
  • Housing Material: Phenolic
  • AC Contact Rating - Snap Action Switch: 20A @ 480V
See full product details
Orders over $50 ship free.

Omron #A-20GD-B7-K Specifications

  • Zoro #: G0271957
  • Mfr #: A-20GD-B7-K
DC Contact Rating - Snap Action Switch: 20A @ 14V Housing Material: Phenolic
AC Contact Rating - Snap Action Switch: 20A @ 480V Mounting Dimension - Snap Action Switch: 1.00" Centers
Electrical Connection - Snap Action Switch: Screw Contact Form: SPDT
Over Travel: 0.118" Lever Actuator Length - Snap Action Switch: Not Applicable
Item: Industrial Snap Action Switch Terminal Type: Screw
Differential Travel: 0.008" Current Rating: 20A
Mounting Dimension: 1.00" Centers Max. Pretravel: 0.051"
Operating Force: 14.1 to 22.0 oz. Type of Actuator: Short Spring Plunger
Watertight - Snap Action Switch: No Operating Temp. Range: -25 Degrees to 80 Degrees C
Contact Form- Switches: SPDT Actuator Type - Snap Action Switch: Plunger, Short
Voltage Rating: 480VAC Series: A
Actuator Length: Not Applicable Release Force: 10.00 oz.
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Industrial Snap Action Switch, Plunger, Short, AC Contact Rating - Snap Action Switch 20A @ 480V, DC Contact Rating - Snap Action Switch 20A @ 14V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series A

Reviews of Omron #A-20GD-B7-K