SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Snap Swch, 20A, SPDT, Short Spring Plunger

OMRON| Zoro #: G0576134| Mfr #: A-20GD

$14.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL/ CSA/ SEVHeight: 0.84"Max. Pretravel: 0.051"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0576134 Mfr #: A-20GD
Standards: UL/ CSA/ SEVHeight: 0.84"
Max. Pretravel: 0.051"Actuator Length: 0.49"
Terminal Type: SolderOperating Temp. Range: -13 Degrees to 176 Degrees F
Differential Travel: 0.008"Item: Industrial Snap Action Switch
Housing Material: PhenolicRelease Force: 10.06 oz.
Mounting Dimension: 1.00" CentersOver Travel: 0.120"
Depth: 0.69"Contact Form: SPDT
Voltage Rating: 125/250/480VACOperating Force: 14.12 to 22.06 oz.
Length: 1.94"Type of Actuator: Short Spring Plunger
Series: ACurrent Rating: 20A
Country of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Plunger, Short, AC Contact Rating - Snap Action Switch 20A @ 480V, DC Contact Rating - Snap Action Switch 20A @ 14V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 0.84 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.69 In., Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series A

Reviews