KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap Switch, 10A, DPDT, Hinge Lever

OMRON| Zoro #: G1052037| Mfr #: DZ-10GW-1A

$23.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pretravel: 25.5mm
Operating Temp. Range: -13 Degrees to 176 Degrees F
Actuator Length: 2.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052037 Mfr #: DZ-10GW-1A
Max. Pretravel: 25.5mmOperating Temp. Range: -13 Degrees to 176 Degrees F
Actuator Length: 2.50"Terminal Type: Solder
Release Force: 0.99 oz.Type of Actuator: Hinge Lever
Height: 1.10"Operating Force: 6.00 oz.
Contact Form: DPDTCurrent Rating: 10A
Item: Over Travel: 0.063"
Depth: 0.69"Length: 1.94"
Voltage Rating: 125/250VACDifferential Travel: 0.016"
Series: DZHousing Material: Phenolic
Mounting Dimension: 1.00" CentersStandards: UL/ CSA
Country of Origin (subject to change): Japan

Description

Industrial Snap Switch, Series DZ, Type of Actuator Hinge Lever, 2.50 In. Actuator Length, Contact Form DPDT, Current Rating 10A, Voltage Rating 125/250VAC, Terminal Type Solder, Operating Force 6.00 oz., Max. Pretravel 25.5mm, Release Force 0.99 oz., Differential Travel 0.016 In., Over Travel 0.063 In., Length 1.94 In., Height 1.10 In., Depth 0.69 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 176 Degrees F, Housing Material Phenolic, Standards UL/ CSA

Reviews