BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Snap Switch, 10A, DPDT, Hinge Lever

OMRON| Zoro #: G1787195| Mfr #: DZ-10GW-1B

$19.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: DZCurrent Rating: 10AVoltage Rating: 480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1787195 Mfr #: DZ-10GW-1B
Series: DZCurrent Rating: 10A
Voltage Rating: 480VACOperating Force: 6.00 oz.
Height: 1.10"Actuator Length: 2.50"
Standards: UL, CSAOver Travel: 0.063"
Item: Industrial Snap Action SwitchType of Actuator: Hinge Lever
Terminal Type: ScrewLength: 1.94"
Release Force: 0.97 oz.Housing Material: Plastic
Max. Pretravel: 1.004"Contact Form: DPDT
Differential Travel: 4.0mmMounting Dimension: 1.00" Centers
Operating Temp. Range: -25 Degrees to 80 Degrees CDepth: 0.69"
Country of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 10A @ 240V, DC Contact Rating - Snap Action Switch 10A @ 30V, Contact Form- Switches DPDT, Lever Actuator Length - Snap Action Switch 2.50 In., Height - Snap Action Switch 1.10 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.69 In., Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series DZ

Reviews