Snap Switch, 10A, DPDT, Hinge Lever, Low OT

OMRON| Zoro #: G0778416| Mfr #: DZ-10GV-1A

$22.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: DZ
Depth: 0.69"
Voltage Rating: 125/250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778416 Mfr #: DZ-10GV-1A
Series: DZDepth: 0.69"
Voltage Rating: 125/250VACOperating Temp. Range: -13 Degrees to 176 Degrees F
Housing Material: PhenolicMax. Pretravel: 0.236"
Differential Travel: 0.067"Contact Form: DPDT
Mounting Dimension: 1.00" CentersRelease Force: 0.49 oz.
Current Rating: 10AOver Travel: 0.016"
Standards: UL/ CSAType of Actuator: Hinge Lever
Operating Force: 7.06 oz.Length: 1.94"
Actuator Length: 2.50"Terminal Type: Solder
Height: 1.10"Item: Industrial Snap Action Switch
Country of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 10A @ 240V, DC Contact Rating - Snap Action Switch 10A @ 30V, Contact Form- Switches DPDT, Lever Actuator Length - Snap Action Switch 2.50 In., Height - Snap Action Switch 1.10 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.69 In., Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series DZ

Reviews