Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Snap Switch, 10A, DPDT, Hinge Lever, Low OT

OMRON | Zoro #: G0929047 | Mfr #: DZ-10GV-1B

$ 21.79 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0929047 Mfr #: DZ-10GV-1B
Length: 1.94" Housing Material: Phenolic
Operating Force: 7.10 oz. Release Force: 0.47 oz.
Voltage Rating: 480VAC Contact Form: DPDT
Terminal Type: Screw Max. Pretravel: 0.236"
Depth: 0.69" Type of Actuator: Hinge Lever
Item: Industrial Snap Action Switch Series: DZ
Actuator Length: 1.94" Over Travel: 0.016"
Height: 1.10" Standards: UL, CSA
Differential Travel: 1.70mm Operating Temp. Range: -25 Degrees to 80 Degrees C
Current Rating: 10A Mounting Dimension: 1.00" Centers
Country of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 10A @ 240V, DC Contact Rating - Snap Action Switch 10A @ 30V, Contact Form- Switches DPDT, Lever Actuator Length - Snap Action Switch 1.94 In., Height - Snap Action Switch 1.10 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.69 In., Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series DZ

Reviews