SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Snap Switch, 10A, DPDT, Hinge Roller Lever

OMRON| Zoro #: G2289244| Mfr #: DZ-10GW2-1B

$20.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL, CSAHeight: 1.10"Max. Pretravel: 0.654"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2289244 Mfr #: DZ-10GW2-1B
Standards: UL, CSAHeight: 1.10"
Max. Pretravel: 0.654"Actuator Length: 1.90"
Terminal Type: ScrewOperating Temp. Range: -25 Degrees to 80 Degrees C
Differential Travel: 3.3mmItem:
Housing Material: PlasticRelease Force: 1.50 oz.
Mounting Dimension: 1.00" CentersOver Travel: 0.047"
Depth: 0.69"Contact Form: DPDT
Voltage Rating: 480VACOperating Force: 7.50 oz.
Length: 1.94"Type of Actuator: Hinge Roller Lever
Series: DZCurrent Rating: 10A
Country of Origin (subject to change): Japan

Description

Industrial Snap Switch, Series DZ, Type of Actuator Hinge Roller Lever, 1.90 In. Actuator Length, Contact Form DPDT, Current Rating 10A, Voltage Rating 480VAC, Terminal Type Screw, Operating Force 7.50 oz., Max. Pretravel 0.654 In., Release Force 1.50 oz., Differential Travel 3.3mm, Over Travel 0.047 In., Length 1.94 In., Height 1.10 In., Depth 0.69 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -25 Degrees to 80 Degrees C, Housing Material Plastic, Standards UL, CSA

Reviews