KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap Switch, 10A, SPDT, Hinge Lever

OMRON| Zoro #: G2196582| Mfr #: X-10GW-B

$13.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pretravel: 0.563"
Operating Temp. Range: -13 Degrees to 176 Degrees F
Actuator Length: 2.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2196582 Mfr #: X-10GW-B
Max. Pretravel: 0.563"Operating Temp. Range: -13 Degrees to 176 Degrees F
Actuator Length: 2.50"Terminal Type: Screw
Release Force: 0.49 oz.Type of Actuator: Hinge Lever
Height: 1.16"Operating Force: 3.88 oz.
Contact Form: SPDTCurrent Rating: 10A
Item: Over Travel: 0.190"
Depth: 0.69"Length: 1.94"
Voltage Rating: 125VDCDifferential Travel: 0.154"
Series: XHousing Material: Phenolic
Mounting Dimension: 1.00" CentersStandards: UL/ CSA/ LLOYD/ SEV/ IEC 1058-1
Country of Origin (subject to change): Japan

Description

Industrial Snap Switch, Series X, Type of Actuator Hinge Lever, 2.50 In. Actuator Length, Contact Form SPDT, Current Rating 10A, Voltage Rating 125VDC, Terminal Type Screw, Operating Force 3.88 oz., Max. Pretravel 0.563 In., Release Force 0.49 oz., Differential Travel 0.154 In., Over Travel 0.190 In., Length 1.94 In., Height 1.16 In., Depth 0.69 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 176 Degrees F, Housing Material Phenolic

Reviews