SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Snap Switch, 10A, SPDT, Hinge Lever

OMRON| Zoro #: G1836396| Mfr #: X-10GW

$15.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: XCurrent Rating: 10AVoltage Rating: 125VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1836396 Mfr #: X-10GW
Series: XCurrent Rating: 10A
Voltage Rating: 125VDCOperating Force: 3.88 oz.
Height: 1.05"Actuator Length: 2.50"
Standards: UL/ CSA/ LLOYD/ SEV/ IEC 1058-1Over Travel: 0.190"
Item: Industrial Snap Action SwitchType of Actuator: Hinge Lever
Terminal Type: SolderLength: 1.94"
Release Force: 0.49 oz.Housing Material: Phenolic
Max. Pretravel: 0.563"Contact Form: SPDT
Differential Travel: 0.154"Mounting Dimension: 1.00" Centers
Operating Temp. Range: -13 Degrees to 176 Degrees FDepth: 0.69"
Country of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Hinge, Lever, DC Contact Rating - Snap Action Switch 10A @ 120V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.50 In., Height - Snap Action Switch 1.05 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.69 In., Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series X

Reviews