DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Snap Switch, 10A, SPDT, Panel Mount Plunger

OMRON| Zoro #: G2250333| Mfr #: X-10GQ-B

$13.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: X
Depth: 0.69"
Voltage Rating: 125VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250333 Mfr #: X-10GQ-B
Series: XDepth: 0.69"
Voltage Rating: 125VDCOperating Temp. Range: -13 Degrees to 176 Degrees F
Housing Material: PhenolicMax. Pretravel: 0.035"
Differential Travel: 0.007"Contact Form: SPDT
Mounting Dimension: 1.00" CentersRelease Force: 4.02 oz.
Current Rating: 10AOver Travel: 0.220"
Standards: UL/ CSA/ LLOYD/ SEV/ IEC 1058-1Type of Actuator: Panel Mount Plunger
Operating Force: 18.00 oz.Length: 1.94"
Actuator Length: 0.87"Terminal Type: Screw
Height: 1.01"Item:
Country of Origin (subject to change): Japan

Description

Industrial Snap Switch, Series X, Type of Actuator Panel Mount Plunger, 0.87 In. Actuator Length, Contact Form SPDT, Current Rating 10A, Voltage Rating 125VDC, Terminal Type Screw, Operating Force 18.00 oz., Max. Pretravel 0.035 In., Release Force 4.02 oz., Differential Travel 0.007 In., Over Travel 0.220 In., Length 1.94 In., Height 1.01 In., Depth 0.69 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 176 Degrees F, Housing Material Phenolic

Reviews