BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Snap Switch, 10A, SPDT, Pin Plunger

OMRON| Zoro #: G0899403| Mfr #: X-10G-B

$14.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Over Travel: 0.010"Operating Force: 18.00 oz.Voltage Rating: 125VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0899403 Mfr #: X-10G-B
Over Travel: 0.010"Operating Force: 18.00 oz.
Voltage Rating: 125VDCHousing Material: Phenolic
Current Rating: 10AItem: Industrial Snap Action Switch
Mounting Dimension: 1.00" CentersOperating Temp. Range: -13 Degrees to 176 Degrees F
Contact Form: SPDTRelease Force: 4.02 oz.
Max. Pretravel: 0.035"Actuator Length: Not Applicable
Height: 0.95Series: X
Type of Actuator: Pin PlungerDifferential Travel: 0.007"
Terminal Type: ScrewCountry of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Pin, Plunger, DC Contact Rating - Snap Action Switch 10A @ 120V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 0.95 In., Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series X

Reviews