KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap Switch, 10A, SPDT, Pin Plunger

OMRON| Zoro #: G1447801| Mfr #: X-10G

$11.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pretravel: 0.035"
Mounting Dimension: 1.00" Centers
Actuator Length: Not Applicable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1447801 Mfr #: X-10G
Max. Pretravel: 0.035"Mounting Dimension: 1.00" Centers
Actuator Length: Not ApplicableTerminal Type: Solder
Release Force: 4.02 oz.Type of Actuator: Pin Plunger
Height: 0.84Operating Force: 18.00 oz.
Contact Form: SPDTCurrent Rating: 10A
Item: Over Travel: 0.010"
Voltage Rating: 125VDCDifferential Travel: 0.007"
Series: XHousing Material: Phenolic
Operating Temp. Range: -13 Degrees to 176 Degrees FCountry of Origin (subject to change): Japan

Description

Industrial Snap Switch, Series X, Type of Actuator Pin Plunger, Not Applicable Actuator Length, Contact Form SPDT, Current Rating 10A, Voltage Rating 125VDC, Terminal Type Solder, Operating Force 18.00 oz., Max. Pretravel 0.035 In., Release Force 4.02 oz., Differential Travel 0.007 In., Over Travel 0.010 In., Height 0.84, Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 176 Degrees F, Housing Material Phenolic

Reviews