Snap Switch, 15A, SPDT, Hinge Roller Lever

OMRON| Zoro #: G0895903| Mfr #: Z-15GW2-B7-K

$9.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: ZCurrent Rating: 15aVoltage Rating: 480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0895903 Mfr #: Z-15GW2-B7-K
Series: ZCurrent Rating: 15a
Voltage Rating: 480VACOperating Force: 3.5 oz.
Height: 1.16"Actuator Length: 1.91"
Item: Type of Actuator: Hinge Roller Lever
Terminal Type: ScrewLength: 1.94"
Release Force: 0.79 oz.Housing Material: Plastic
Max. Pretravel: 0.157"Contact Form: SPDT
Differential Travel: 0.040"Mounting Dimension: 1.03" Centers
Operating Temp. Range: -25 Degrees to 80 Degrees CDepth: 0.69"
Over Travel: 0.157"Country of Origin (subject to change): Indonesia

Description

Industrial Snap Switch, Series Z, Type of Actuator Hinge Roller Lever, 1.91 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 480VAC, Terminal Type Screw, Operating Force 3.5 oz., Max. Pretravel 0.157 In., Release Force 0.79 oz., Differential Travel 0.040 In., Over Travel 0.157 In., Length 1.94 In., Height 1.16 In., Depth 0.69 In., Mounting Dimension 1.03 In. Centers, Operating Temp. Range -25 Degrees to 80 Degrees C, Housing Material Plastic

Reviews