SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Snap Switch, 15A, SPDT, Panel Mount Plunger

OMRON| Zoro #: G2301923| Mfr #: Z-15GQ-B7-K

$10.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminal Type: ScrewMax. Pretravel: 0.016"Series: Z
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2301923 Mfr #: Z-15GQ-B7-K
Terminal Type: ScrewMax. Pretravel: 0.016"
Series: ZType of Actuator: Panel Mount Plunger
Housing Material: PlasticActuator Length: 1.03"
Differential Travel: 0.002"Contact Form: SPDT
Item: Operating Temp. Range: -25 Degrees to 80 Degrees C
Voltage Rating: 480VACMounting Dimension: 1.03" Centers
Release Force: 4.00 oz.Over Travel: 0.217"
Current Rating: 15aOperating Force: 8.8 to 12.3 oz.
Country of Origin (subject to change): Japan

Description

Industrial Snap Switch, Series Z, Type of Actuator Panel Mount Plunger, 1.03 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 480VAC, Terminal Type Screw, Operating Force 8.8 to 12.3 oz., Max. Pretravel 0.016 In., Release Force 4.00 oz., Differential Travel 0.002 In., Over Travel 0.217 In., Mounting Dimension 1.03 In. Centers, Operating Temp. Range -25 Degrees to 80 Degrees C, Housing Material Plastic

Reviews